1772018 - 4-1/8" 105MM Hole Saw Blade

LEN

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1772018
Manufacturer's Part Number
1772018
Description
4-1/8" 105MM Hole Saw Blade
Hole Saw, Metal Cutting;Wood Cutting Application, 2L, 3L, 6L or 7L Standard Arbor;2L, 6L Snap-Back(TM) Arbor Compatible With, Bi-Metal Material, 1 Blister Seal Package Quantity
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
-
UPC/EAN/GTIN
885363002416
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1772018 - Small Image
 
1772018 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal
Descriptions
Product Type
Hole Saw
Long Description
Hole Saw, Metal Cutting;Wood Cutting Application, 2L, 3L, 6L or 7L Standard Arbor;2L, 6L Snap-Back(TM) Arbor Compatible With, Bi-Metal Material, 1 Blister Seal Package Quantity
Features
IMPROVED METAL CUTTING PERFORMANCE:Increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease.FAST, EFFICIENT CUTTING IN WOOD:Larger, sharper teeth remove more wood for fast cutting.EASY PLUG REMOVAL:SPEED SLOT staircase design for fast, easy plug ejection
Short Description
Hole Saw, Bi-Metal, For 2L, 6L Snap-Back(TM) Arbor;2L, 3L, 6L or 7L Standard Arbor, 1 Blister Seal
Description
4-1/8" 105MM HOLE SAW BLADE
Additional Information
Compatible With
2L, 6L Snap-Back(TM) Arbor;2L, 3L, 6L or 7L Standard Arbor
package quantity
1 Blister Seal
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
1772018
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Metal Cutting;Wood Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1772018.
Jump To:

Similar Items

Similar items are close alternatives to 1772018, though they may not be 100% alike.

Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 1.27 LB
  • Our Part #: 49560217
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 49-56-0217
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.34) ·
49560217 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$22.34

Each

QTY:
Each
Add
Holesaw T3 Ua K66L 4-1/8" 105MM Trifold
  • Our Part #: 2060593
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2060593
  • Manufacturer: LEN
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($29.74) ·
2060593 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$29.74

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
4-1/8" Hole Saw (3-1/2" Ko)
  • Our Part #: 12189
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 12189K66L
  • Manufacturer: LEN
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
12189 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat