1772075 - Holesaw T3 Arbored 72A 4 1/2 114MM 1/PK

Lenox

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 15)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1772075
Manufacturer
Lenox
Manufacturer's Part Number
1773006
Description
Holesaw T3 Arbored 72A 4 1/2 114MM 1/PK
Hole Saw, Metal Cutting;Wood Cutting Application, 2L, 3L, 6L or 7L Standard Arbor;2L, 6L Snap-Back(TM) Arbor Compatible With, Bi-Metal Material, 1 Blister Seal Package Quantity
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
885363002959 / 00885363002959
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1772075 - Small Image
 
1772075 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal
Descriptions
Long Description
Hole Saw, Metal Cutting;Wood Cutting Application, 2L, 3L, 6L or 7L Standard Arbor;2L, 6L Snap-Back(TM) Arbor Compatible With, Bi-Metal Material, 1 Blister Seal Package Quantity
Product Type
Hole Saw
Features
IMPROVED METAL CUTTING PERFORMANCE:Increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease.FAST, EFFICIENT CUTTING IN WOOD:Larger, sharper teeth remove more wood for fast cutting.EASY PLUG REMOVAL:SPEED SLOT staircase design for fast, easy plug ejection
Short Description
Hole Saw, Bi-Metal, For 2L, 6L Snap-Back(TM) Arbor;2L, 3L, 6L or 7L Standard Arbor, 1 Blister Seal
extra long description
LEN 1773006 HOLESAW T3 ARBORED 72A
Description
HOLESAW T3 ARBORED 72A 4 1/2 114MM 1/PK
Additional Information
Compatible With
2L, 6L Snap-Back(TM) Arbor;2L, 3L, 6L or 7L Standard Arbor
package quantity
1 Blister Seal
Manufacturer Information
Manufacturers Part Number
1773006
Brand
LENOX
GTIN
00885363002959
UPC
885363002959
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
1.29
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Metal Cutting;Wood Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat