1779771 - Pilot Drill T2 4.25

LEN

  • $6.94 (Each)
  • $6.94 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1779771
Manufacturer's Part Number
1779771
Description
Pilot Drill T2 4.25
Pilot Drill Bit, 4-1/4 In Bit Size
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112800 - Tool attachments and accessories
UPC/GTIN
082472308501 / 00082472308501
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.94 (Each)
Resources
Images
 
 
1779771 - Small Image
 
1779771 - Large Image
 
1779771 - Large Image
Attachments
 
 
1779771 - Specification Sheet
Specifications Sheets
 
 
1779771 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Pilot Drill Bit
Description
PILOT DRILL T2 4.25
Long Description
Pilot Drill Bit, 4-1/4 in Bit Size
Short Description
Pilot Drill Bit, 4-1/4 in, For 1L Arbor;2L Arbor;4L Arbor
Additional Information
10 PER PACK; CHUCK SIZE 1/4 INCH
Commodity Description
Power Tools - Bits, Parts, & Accessories
Additional Information
Bit Size
4-1/4 in
Compatible With
1L Arbor;2L Arbor;4L Arbor
package quantity
10 PK
Used On Part No
1L, 2L, 4L
Used On Item Model/Brand
LENOX[R], ADVANTAGE[T]
Item
PILOT DRILL
Manufacturer Information
Manufacturers Part Number
1779771
Brand
LEN
GTIN
00082472308501
UPC
082472308501
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
0.06
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat