1779805 - 6L T2 Arbor 3.25 Drill 1/Box

LEN

  • $29.09 (Each)
  • $29.09 (Each)

  • $1,454.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1779805
Manufacturer's Part Number
1779805
Description
6L T2 Arbor 3.25 Drill 1/Box
Hole Saw Arbor, Drilling Application, 1-1/4 to 6 In;31.8 to 152.4 MM Bit Size, Pilot Bit Bit Style, 20L to 96L Hole Saw Compatible With, Carbon Steel Material, 3/8 In;9.5 MM Shank Diameter
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
-
UPC/EAN/GTIN
885363004809
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.09 (Each)
Standard Packaging
$1,454.50 (Per 50)
Resources
Images
 
 
1779805 - Large Image
 
1779805 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Descriptions
Long Description
Hole Saw Arbor, Drilling Application, 1-1/4 to 6 in;31.8 to 152.4 mm Bit Size, Pilot Bit Bit Style, 20L to 96L Hole Saw Compatible With, Carbon Steel Material, 3/8 in;9.5 mm Shank Diameter
Features
ADDED DURABILITY Hardened carbon steel for strength.STARTS ON CONTACT Split point pilot drill for faster penetration and less walking
Short Description
Hole Saw Arbor, Carbon Steel, For 20L to 96L Hole Saw
Product Type
Hole Saw Arbor
Description
6L T2 ARBOR 3.25 DRILL 1/BOX
Additional Information
Bit Size
1-1/4 to 6 in;31.8 to 152.4 mm
Bit Style
Pilot Bit
Shank Diameter
3/8 in;9.5 mm
Compatible With
20L to 96L Hole Saw
Manufacturer Information
Manufacturers Part Number
1779805
Brand
LENOX
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.36
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat