20117224HE - Hacksaw 224HE 12 X 1/2 X 023 X 24 100/PK

Lenox

  • $2.79 (Each)
  • $2.79 (Each)

  • $13.95 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20117224HE
Manufacturer
Lenox
Manufacturer's Part Number
20117224HE
Description
Hacksaw 224HE 12 X 1/2 X 023 X 24 100/PK
Lenox Bi-Metal 12-Inch 24TPI Hacksaw Blades For Use On Medium Metal, 1 Piece
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111559 - Hacksaw
UPC/GTIN
082472201178 / 00082472201178
Weight per unit
4.256 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.79 (Each)
Standard Packaging
$13.95 (Per 5)
Resources
Images
 
 
20117224HE - Small Image
 
20117224HE - Large Image
 
20117224HE - Large Image
Specifications Sheets
 
 
20117224HE - Specification Sheet
Other Links
 
 
20117224HE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
12" X 1/2" 24T BI-METAL HACKSAW BLADE
Long Description
Hacksaw Blade, Bi-Metal Material, 12 in Blade Length, 1/2 in Blade Width, 4.3 lb
Special Features
High Heat Resistance, Shock Resistance, Shatter Resistant, Virtually Unbreakable
Product Type
Hacksaw Blade
Features
A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades.
Short Description
Hacksaw Blade, Bi-Metal
extra long description
LEN 20117224HE HACKSAW 224HE 12 X1
Additional Information
Blade Width
1/2 in
for use with
Ferrous Metal;Non Ferrous Metal
Blade Length
12 in
Manufacturer Information
Brand
LEN
Manufacturers Part Number
20117224HE
GTIN
00082472201178
UPC
082472201178
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
4.3 lb
Package Type
Vinyl Pouch
Weight per each
4.256
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat