20145V224HE - Hacksaw 224HE 12 X 1/2 X 023 X 24 100/PK

Lenox

  • $13.95 (Per 5)
  • $2.79 (Each)

  • $13.95 (Per 5)

  • $27.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20145V224HE
Manufacturer
Lenox
Manufacturer's Part Number
20145V224HE
Description
Hacksaw 224HE 12 X 1/2 X 023 X 24 100/PK
Hacksaw V224HE 12 X1/2X023X24 10/PK
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
082472201451 / 00082472201451
Weight per unit
0.039 (lbs/each)
Price & Packaging
Minimum Order Quantity
5
Unit
$2.79 (Each)
Carton
$13.95 (Per 5)
Standard Packaging
$27.90 (Per 10)
Resources
Images
 
 
20145V224HE - Small Image
 
20145V224HE - Large Image
MSDS Sheets
 
 
20145V224HE - MSDS Sheet
Attachments
 
 
20145V224HE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal
Material, Color, and Finish
Cut Material
Medium Metal, Black Pipe, Unistrut, Copper Pipe, Hardened Steel, Threaded Rod, Rebar
Descriptions
Product Type
Hand Hacksaw Blade
Long Description
HAND HACKSAW BLADE, BI-METAL MATERIAL; 12 INCH BLADE LENGTH; 1/2 INCH BLADE WIDTH; MEDIUM METAL, BLACK PIPE, UNISTRUT, COPPER PIPE, HARDENED STEEL, THREADED ROD, REBAR CUT MATERIAL; 24 TEETH PER INCH; T2[TM] BRAND
extra long description
BI-METAL MATERIAL; 12 INCH BLADE LENGTH; 1/2 INCH BLADE WIDTH; MEDIUM METAL, BLACK PIPE, UNISTRUT, COPPER PIPE, HARDENED STEEL, THREADED ROD, REBAR CUT MATERIAL; 24 TEETH PER INCH; T2[TM] BRAND
Commodity Description
Hand Tool Bits, Parts, Accessories
Description
HACKSAW 224HE 12 X 1/2 X 023 X 24 100/PK
Additional Information
Blade Width
1/2 INCH
Blade Length
12 INCH
Teeth per Inch
24 in
Manufacturer Information
Brand
T2[TM]
Manufacturers Part Number
20145V224HE
GTIN
00082472201451
UPC
082472201451
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
minimum qty
5
Packaging
Weight per each
0.039
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat