20350G0LD5C - Lenox Edge GOLD5C Bimetal Utility 5/PK

Lenox

  • $4.03 (Each)
  • $4.03 (Each)

  • $40.30 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20350G0LD5C
Manufacturer
Lenox
Manufacturer's Part Number
20350GOLD5C
Description
Lenox Edge GOLD5C Bimetal Utility 5/PK
Utility Knife Blade, High Speed Steel (Last Longer);Bi-Metal (Shatter Resistant) Material, Titanium Coated, 2.04 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111501 - Knife blades
UPC/GTIN
082472203509 / 00082472203509
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.03 (Each)
Standard Packaging
$40.30 (Per 10)
Resources
Images
 
 
20350G0LD5C - Small Image
 
20350G0LD5C - Large Image
 
20350G0LD5C - Large Image
Other Links
 
 
20350G0LD5C - Other
Attachments
 
 
20350G0LD5C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel (last Longer);Bi-Metal (Shatter Resistant)
Material, Color, and Finish
Finish
Titanium Coated
Descriptions
Product Type
Utility Knife Blade
Long Description
Utility Knife Blade, High Speed Steel (last Longer);Bi-Metal (Shatter Resistant) Material, Titanium Coated, 2.04 lb
Short Description
Utility Knife Blade, High Speed Steel & Bi-Metal, 50
Description
LENOX EDGE GOLD5C BIMETAL UTILITY 5/PK
extra long description
LEN 20350GOLD5C LENOX EDGE GOLD5C B
Manufacturer Information
Brand
LEN
Manufacturers Part Number
20350GOLD5C
GTIN
00082472203509
UPC
082472203509
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
2.04 lb
Weight per each
0.055
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat