20560606R - 6" X 3/4" X 035" 6T Recip Saw Blade

Lenox

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20560606R
Manufacturer
Lenox
Manufacturer's Part Number
20560606R
Description
6" X 3/4" X 035" 6T Recip Saw Blade
Recips 606R 6X3/4X035X 6 5/PK
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
082472205602 / 00082472205602
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
20560606R - Small Image
 
20560606R - Large Image
Attachments
 
 
20560606R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal
Material, Color, and Finish
Cut Material
Wood, Plastic and Composite
Descriptions
Product Type
Reciprocating Saw Blade
Description
6" X 3/4" X 035" 6T RECIP SAW BLADE
extra long description
STANDARD TYPE; BI-METAL MATERIAL; 6 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; WOOD CUT MATERIAL; 0.035 INCH BLADE THICKNESS; 6 TEETH PER INCH; T2[TM] TECHNOLOGY BRAND
Long Description
RECIPROCATING SAW BLADE, BI-METAL MATERIAL; 6 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; WOOD, PLASTIC AND COMPOSITE CUT MATERIAL; 0.035 INCH BLADE THICKNESS; 6 TEETH PER INCH; T2[TM] BRAND; APPLICABLE STANDARD OSHA, 29 CFR 1910.1200
Additional Information
Applicable Standard OSHA, 29 CFR 1910.1200
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Teeth per Inch
6
Blade Thickness
0.035 INCH
Blade Width
3/4 INCH
Blade Length
6 INCH
Manufacturer Information
Manufacturers Part Number
20560606R
Brand
T2[TM]
GTIN
00082472205602
UPC
082472205602
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
0.19
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 20560606R.
Jump To:

Similar Items

Similar items are close alternatives to 20560606R, though they may not be 100% alike.

Sawzall Blade, 1/2 In Shank Diameter, Wood;Bi-Metal (Teeth) Material, 5 Teeth Pe...
  • Our Part #: 48005035
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48005035
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 50 ($716.00) ·
48005035 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.32

Each

QTY:
Each
Add
Sawzall Blade, 1/2 In Shank Diameter, Wood;Bi-Metal (Teeth) Material, 5 Teeth Pe...
  • Our Part #: 48005021
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48005021
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 50 ($979.00) ·
48005021 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$19.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat