20578818R - Recips 818R 8X3/4X035X18 5/PK

Lenox

  • $30.60 (Per 5)
  • $6.12 (Each)

  • $30.60 (Per 5)

In-Stock: 110 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20578818R
Manufacturer
Lenox
Manufacturer's Part Number
20578818R
Description
Recips 818R 8X3/4X035X18 5/PK
Reciprocating Saw Blade, Bi-Metal Material, 18 Teeth Per Inch, 8 In Blade Length, 8 In Overall Length, 3/4 In Overall Width, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
082472205787 / 00082472205787
Weight per unit
0.299 (lbs/each)
Price & Packaging
Minimum Order Quantity
5
Unit
$6.12 (Each)
Carton
$30.60 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
110
Resources
Images
 
 
20578818R - Large Image
 
20578818R - Small Image
 
20578818R - Large Image
Attachments
 
 
20578818R - Specification Sheet
Other Links
 
 
20578818R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
8 in;203 mm
Descriptions
Description
RECIPS 818R 8X3/4X035X18 5/PK
Extra Long Description
LEN 20578818R RECIPS 818R 8X3/4X035
Long Description
Reciprocating Saw Blade, Bi-Metal Material, 18 Teeth per Inch, 8 in Blade Length, 8 in Overall Length, 3/4 in Overall Width, 0.25 lb
Product Type
Reciprocating Saw Blade
Short Description
Reciprocating Saw Blade, Bi-Metal, 18 Teeth per Inch
Additional Information
Blade Length
8 in;203 mm
Overall Width
3/4 in;19 mm
Package Quantity
5 PK
Manufacturer Information
Brand
LEN
Manufacturers Part Number
20578818R
GTIN
00082472205787
UPC
082472205787
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Minimum Qty
5
Packaging
Weight
0.25 lb
Weight per each
0.299
Carton
1
Uses, Certifications, and Standards
Application
Cut Material Thickness 1/16 to 3/16 in for Ferrous Metal, 1/16 to 5/16 in for Non Ferrous Metal
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 110

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
110 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat