20580810R - Recips 810R 8 X 3/4 X 050 X 10 5/PK

Lenox

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20580810R
Manufacturer
Lenox
Manufacturer's Part Number
20580810R
Description
Recips 810R 8 X 3/4 X 050 X 10 5/PK
Reciprocating Saw Blade, Bi-Metal Material; 8 Inch Blade Length; 3/4 Inch Blade Width; Medium Metal, Wood, Plastic and Composite Cut Material; 0.05 Inch Blade Thickness; 10 Teeth Per Inch; T2[TM] Brand; Applicable Standard Osha, 29 CFR 1910.1200
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
082472205800 / 00082472205800
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
5
Unit
Special Order Item
Carton
$0.00 (Per 5)
Resources
Images
 
 
20580810R - Small Image
 
20580810R - Large Image
Attachments
 
 
20580810R - Specification Sheet
MSDS Sheets
 
 
20580810R - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal
Material, Color, and Finish
Cut Material
Medium Metal, Wood, Plastic and Composite
Descriptions
Product Type
Reciprocating Saw Blade
Description
8" X 3/4" X 050" 10T RECIP SAW BLADE
extra long description
BI-METAL MATERIAL; 8 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; NAIL EMBEDDED WOOD, METAL, PLASTIC CUT MATERIAL; 0.05 INCH BLADE THICKNESS; 10 TEETH PER INCH; APPLICATION GENERAL PURPOSE
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Long Description
RECIPROCATING SAW BLADE, BI-METAL MATERIAL; 8 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; MEDIUM METAL, WOOD, PLASTIC AND COMPOSITE CUT MATERIAL; 0.05 INCH BLADE THICKNESS; 10 TEETH PER INCH; T2[TM] BRAND; APPLICABLE STANDARD OSHA, 29 CFR 1910.1200
Additional Information
Applicable Standard OSHA, 29 CFR 1910.1200
Additional Information
Blade Thickness
0.05 INCH
Teeth per Inch
10
Blade Width
3/4 INCH
Blade Length
8 INCH
Manufacturer Information
Brand
T2[TM]
Manufacturers Part Number
20580810R
GTIN
00082472205800
UPC
082472205800
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
minimum qty
5
Packaging
Weight per each
0.37
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat