20590B810R - Recips B810R 8 X 3/4 X 050 X 10 25/PK

Lenox

  • $5.23 (Each)
  • $5.23 (Each)

  • $52.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20590B810R
Manufacturer
Lenox
Manufacturer's Part Number
20590B810R
Description
Recips B810R 8 X 3/4 X 050 X 10 25/PK
Reciprocating Saw Blade, Bi-Metal Material, 10 Teeth Per Inch, 8 In Blade Length, 8 In Overall Length, 3/4 In Overall Width
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
082472205909 / 00082472205909
Weight per unit
1.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.23 (Each)
Standard Packaging
$52.30 (Per 10)
Resources
Images
 
 
20590B810R - Small Image
 
20590B810R - Large Image
 
20590B810R - Large Image
Other Links
 
 
20590B810R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
8 in;203 mm
Descriptions
Product Type
Reciprocating Saw Blade
Long Description
Reciprocating Saw Blade, Bi-Metal Material, 10 Teeth per Inch, 8 in Blade Length, 8 in Overall Length, 3/4 in Overall Width
Short Description
Reciprocating Saw Blade, Bi-Metal, 10 Teeth per Inch
Description
RECIPS B810R 8 X 3/4 X 050 X 10 25/PK
extra long description
LEN 20590B810R RECIPS B810R 8 X3/
Additional Information
Blade Length
8 in;203 mm
Overall Width
3/4 in;19 mm
package quantity
25 PK
Manufacturer Information
Brand
LEN
Manufacturers Part Number
20590B810R
GTIN
00082472205909
UPC
082472205909
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.93
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Cut Material Thickness 1/8 to 1/4 in for Ferrous Metal, 1/8 to 1/2 in for Non Ferrous Metal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat