20597960R - Demo Recip 960R 9 X 1 X 062 X 10T 2/PK

Lenox

  • $13.66 (Each)
  • $13.66 (Each)

  • $1,229.40 (Per 90)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20597960R
Manufacturer
Lenox
Manufacturer's Part Number
20597960R
Description
Demo Recip 960R 9 X 1 X 062 X 10T 2/PK
Reciprocating Saw Blade, Steel, 10 Teeth Per Inch, 9 In Blade Length, 9 In Overall Length, 1 In Overall Width, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
082472205978 / 00082472205978
Weight per unit
0.299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.66 (Each)
Standard Packaging
$1,229.40 (Per 90)
Resources
Images
 
 
20597960R - Small Image
 
20597960R - Large Image
 
20597960R - Large Image
Other Links
 
 
20597960R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
9 in;229 mm
Descriptions
Product Type
Reciprocating Saw Blade
extra long description
LEN 20597960R DEMO RECIP 960R 9X1X
Long Description
Reciprocating Saw Blade, Steel, 10 Teeth per Inch, 9 in Blade Length, 9 in Overall Length, 1 in Overall Width, 0.25 lb
Short Description
Reciprocating Saw Blade, Steel, 10 Teeth per Inch
Description
DEMO RECIP 960R 9 X 1 X 062 X 10T 2/PK
Additional Information
Blade Length
9 in;229 mm
Overall Width
1 in;22 mm
package quantity
2 PK
Manufacturer Information
Manufacturers Part Number
20597960R
Brand
LEN
GTIN
00082472205978
UPC
082472205978
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.25 lb
Weight per each
0.299
Carton
1
Package
90
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat