3001414L - Holesaw T3 14L 7/8 22MM 1/BX

Lenox

  • $12.71 (Each)
  • $12.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3001414L
Manufacturer
Lenox
Manufacturer's Part Number
3001414L
Description
Holesaw T3 14L 7/8 22MM 1/BX
Holesaw T3 14L 7/8 22MM 1/BX
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
082472300147 / 00082472300147
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.71 (Each)
Resources
Images
 
 
3001414L - Small Image
 
3001414L - Large Image
MSDS Sheets
 
 
3001414L - MSDS Sheet
Attachments
 
 
3001414L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Bi-Metal
Cut Material
Wood, Metal, Mild Steel, Stainless Steel, Cast Iron, Brass, Aluminum
Dimensions and Weight
Diameter
7/8 INCH
Descriptions
Product Type
Hole Saw
extra long description
CONSTANT PITCH TYPE; WOOD, METAL, MILD STEEL, STAINLESS STEEL, CAST IRON, BRASS, ALUMINUM CUT MATERIAL; BI-METAL BLADE MATERIAL; 7/8 INCH DIAMETER; 390 RPM (MILD STEEL), 195 RPM (STAINLESS STEEL), 260 RPM (CAST IRON), 520 RPM (BRASS), 585 RPM (ALUMINUM) SPEED RATING; NO SUPPLIED WITH PILOT DRILL; NO SUPPLIED WITH ARBOR; SPEED SLOT[R], T3[TM] BRAND; PIPE TAP SIZE 3/4 INCH; PIPE ENTRANCE SIZE 1/2 INCH; USE 5L (SNAP BACK), 1L/4L/5L (STANDARD) ARBOR; APPLICABLE STANDARD OSHA, 29 CFR 1910.1200
Long Description
HOLE SAW, CONSTANT PITCH TYPE; WOOD, METAL, MILD STEEL, STAINLESS STEEL, CAST IRON, BRASS, ALUMINUM CUT MATERIAL; BI-METAL BLADE MATERIAL; 7/8 INCH DIAMETER
Additional Information
Pipe Tap Size 3/4 Inch; Pipe Entrance Size 1/2 Inch; Use 5L (Snap Back), 1L/4L/5L (Standard) Arbor; Applicable Standard OSHA, 29 CFR 1910.1200
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Supplied with Arbor
No
Supplied with Pilot Drill
NO
Speed Rating
390 RPM (MILD STEEL), 195 RPM (STAINLESS STEEL), 260 RPM (CAST IRON), 520 RPM (BRASS), 585 RPM (ALUMINUM)
Manufacturer Information
Brand
SPEED SLOT[R], T3[TM]
Manufacturers Part Number
3001414L
GTIN
00082472300147
UPC
082472300147
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
CONSTANT PITCH
Packaging
Weight per each
0.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat