3001818L - Holesaw T3 18L 1-1/8 29MM 1/BX

Lenox

  • $9.95 (Each)
  • $9.95 (Each)

  • $1,592.00 (Per 160)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3001818L
Manufacturer
Lenox
Manufacturer's Part Number
3001818L
Description
Holesaw T3 18L 1-1/8 29MM 1/BX
Lenox Hole Saw, Bi-Metal, Speed Slot, 1-1/8-Inch
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
082472300185 / 00082472300185
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.95 (Each)
Standard Packaging
$1,592.00 (Per 160)
Resources
Images
 
 
3001818L - Small Image
 
3001818L - Large Image
Attachments
 
 
3001818L - Specification Sheet
Other Links
 
 
3001818L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
LENOX Hole Saw, Bi-Metal, Speed Slot, 1-1/8-Inch
Description
HOLESAW T3 18L 1-1/8 29MM 1/BX
Product Type
Holesaw T2 18L 1 1/8 29MM 1/BX
extra long description
LEN 3001818L HOLESAW T2 18L 1 1/8 2
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
3001818L
GTIN
00082472300185
UPC
082472300185
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.17
Carton
1
Package
160
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat