3002020L - Holesaw T3 20L 1-1/4 32MM

Lenox

  • $19.79 (Each)
  • $19.79 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3002020L
Manufacturer
Lenox
Manufacturer's Part Number
3002020L
Description
Holesaw T3 20L 1-1/4 32MM
Holesaw T3 20L 1 1/4 32MM 1/BX
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112826 - Hole saws
UPC/GTIN
082472300208 / 00082472300208
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.79 (Each)
Resources
Images
 
 
3002020L - Small Image
 
3002020L - Large Image
MSDS Sheets
 
 
3002020L - MSDS Sheet
Attachments
 
 
3002020L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Bi-Metal
Cut Material
Wood, Metal, Mild Steel, Stainless Steel, Cast Iron, Brass, Aluminum
Dimensions and Weight
Diameter
1-1/4 INCH
Descriptions
Long Description
HOLE SAW, CONSTANT PITCH TYPE; WOOD, METAL, MILD STEEL, STAINLESS STEEL, CAST IRON, BRASS, ALUMINUM CUT MATERIAL; BI-METAL BLADE MATERIAL; 1-1/4 INCH DIAMETER
extra long description
WOOD, METAL CUT MATERIAL; BI-METAL BLADE MATERIAL; 1-1/4 INCH DIAMETER; LARGER, SHARPER TEETH TYPE; SPEED SLOT[R] BRAND; USED ON 2L, 6L (SNAP-BACK), 2L, 3L OR 6L (STANDARD) ARBOR
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Use 2L/6L (Snap Back), 2L/3L/6L (Standard) Arbor; Applicable Standard OSHA, 29 CFR 1910.1200
Product Type
Hole Saw
Description
HOLESAW T3 20L 1-1/4 32MM
Additional Information
Speed Rating
275 RPM (Mild Steel), 140 RPM (Stainless Steel), 180 RPM (Cast Iron), 360 RPM (Brass), 410 RPM (Aluminum)
Supplied with Arbor
No
Supplied with Pilot Drill
NO
Manufacturer Information
Brand
SPEED SLOT[R], T3[TM]
Manufacturers Part Number
3002020L
GTIN
00082472300208
UPC
082472300208
Taxonomies, Classifications, and Categories
Type
CONSTANT PITCH
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat