3003232L - Holesaw T3 32L 2 51MM 1/BX

Lenox

  • $13.17 (Each)
  • $13.17 (Each)

  • $1,317.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3003232L
Manufacturer
Lenox
Manufacturer's Part Number
3003232L
Description
Holesaw T3 32L 2 51MM 1/BX
Lenox Bi-Metal Speed Slot Hole Saw With T3 Technology, 2"
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
082472300321 / 00082472300321
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.17 (Each)
Standard Packaging
$1,317.00 (Per 100)
Resources
Images
 
 
3003232L - Large Image
 
3003232L - Small Image
Attachments
 
 
3003232L - Specification Sheet
Other Links
 
 
3003232L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Holesaw T2 32L 2 51MM 1/BX
extra long description
LEN 3003232L HOLESAW T2 32L 2 51MM
Description
HOLESAW T3 32L 2 51MM 1/BX
Long Description
LENOX Bi-Metal Speed Slot Hole Saw With T3 Technology, 2"
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
3003232L
GTIN
00082472300321
UPC
082472300321
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.28
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat