3004848L - Holesaw T3 48L 3 76MM 1/BX

Lenox

  • $17.78 (Each)
  • $17.78 (Each)

  • $889.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3004848L
Manufacturer
Lenox
Manufacturer's Part Number
3004848L
Description
Holesaw T3 48L 3 76MM 1/BX
Lenox Bi-Metal Speed Slot Hole Saw With T3 Technology, 3"
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
082472300482 / 00082472300482
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.78 (Each)
Standard Packaging
$889.00 (Per 50)
Resources
Images
 
 
3004848L - Large Image
Other Links
 
 
3004848L - Other
Attachments
 
 
3004848L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Holesaw T2 48L 3 76MM 1/BX
extra long description
LEN 3004848L HOLESAW T2 48L 3 76MM
Long Description
LENOX Bi-Metal Speed Slot Hole Saw With T3 Technology, 3"
Description
HOLESAW T3 48L 3 76MM 1/BX
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
3004848L
GTIN
00082472300482
UPC
082472300482
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.53
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat