3021414CT - Holesaw T3 Arbored 14A 7/8 22MM 1/PK

Lenox

  • $23.79 (Each)
  • $23.79 (Each)

  • $2,379.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3021414CT
Manufacturer
Lenox
Manufacturer's Part Number
1772429
Description
Holesaw T3 Arbored 14A 7/8 22MM 1/PK
Lenox Tools Hole Saw, Bi-Metal, Speed Slot, Arbored, 7/8-Inch
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
885363002539 / 00885363002539
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.79 (Each)
Standard Packaging
$2,379.00 (Per 100)
Resources
Images
 
 
3021414CT - Small Image
 
3021414CT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Holesaw T3 Arbored 14A 7/8 22MM 1/PK
extra long description
LEN 1772429 HOLESAW T3 ARBORED 14A
Long Description
LENOX Tools Hole Saw, Bi-Metal, Speed Slot, Arbored, 7/8-Inch
Description
HOLESAW T3 ARBORED 14A 7/8 22MM 1/PK
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
1772429
GTIN
00885363002539
UPC
885363002539
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3021414CT.
Jump To:

Similar Items

Similar items are close alternatives to 3021414CT, though they may not be 100% alike.

The Milwaukee® 7/8" Hole Dozer™ With Carbide Teeth Hole Saw Features A New 3 Tpi...
  • Our Part #: 49560704
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 49-56-0704
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($20.78) ·
49560704 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.78

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat