3085156PD - 1/4" Pilot Drill Bit For Hole Saw Arbors

LEN

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3085156PD
Manufacturer's Part Number
3085156PD
Description
1/4" Pilot Drill Bit For Hole Saw Arbors
Used On Model/Brand Lenox[R], Advantage[T]; Used On Part No 1SL, 2SL, 3L, 5L, 6L, 7L; 1 Per Pack; Chuck Size 1/4 Inch
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112800 - Tool attachments and accessories
UPC/GTIN
082472308518 / 00082472308518
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
3085156PD - Small Image
 
3085156PD - Large Image
Attachments
 
 
3085156PD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Pilot Drill
Description
1/4" PILOT DRILL BIT FOR HOLE SAW ARBORS
Long Description
PILOT DRILL, USED ON MODEL/BRAND LENOX[R], ADVANTAGE[T]; USED ON PART NO 1SL, 2SL, 3L, 5L, 6L, 7L; 1 PER PACK; CHUCK SIZE 1/4 INCH
Additional Information
1 PER PACK; CHUCK SIZE 1/4 INCH
Commodity Description
Power Tools - Bits, Parts, & Accessories
Additional Information
Used On Part No
1SL, 2SL, 3L, 5L, 6L, 7L
Used On Item Model/Brand
LENOX[R], ADVANTAGE[T]
Item
PILOT DRILL
Manufacturer Information
Manufacturers Part Number
3085156PD
Brand
LENOX (AMERICAN SAW & MFG CO)
GTIN
00082472308518
UPC
082472308518
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
0.05
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3085156PD.
Jump To:

Similar Items

Similar items are close alternatives to 3085156PD, though they may not be 100% alike.

Pilot Drill Bit, Drilling Application, 1/4 In Bit Size, 2L, 3L, 5L, 6L or 7L Sol...
  • Our Part #: 1779810
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1779810
  • Manufacturer: LEN
  • Find: Similar Items
  • Pkg Sizes: 250 ($1,485.00) ·
1779810 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.94

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat