30888VB11 - Vari Bit VB11 Hole Size 7/8"-1 1/8"

Lenox

  • $109.47 (Each)
  • $109.47 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30888VB11
Manufacturer
Lenox
Manufacturer's Part Number
30888VB11
Description
Vari Bit VB11 Hole Size 7/8"-1 1/8"
Step Drill Bit, 7/8 to 1-1/8 In Bit Size, 3/8 In Shank Diameter, Metal Material, 0.26 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241640 - Multi step drill
UPC/GTIN
082472308884 / 00082472308884
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.47 (Each)
Resources
Images
 
 
30888VB11 - Small Image
 
30888VB11 - Large Image
 
30888VB11 - Large Image
Attachments
 
 
30888VB11 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Finish
Steam Oxide Coated
Descriptions
Product Type
Step Drill Bit
Long Description
Step Drill Bit, 7/8 to 1-1/8 in Bit Size, 3/8 in Shank Diameter, Metal Material, 0.26 lb
Short Description
Step Drill Bit, 7/8 to 1-1/8 in, 3/8 in Shank
Description
VARI BIT VB11 HOLE SIZE 7/8"-1 1/8"
extra long description
SPLIT POINT, ENHANCED FLUTE TYPE; METAL MATERIAL; STEAM OXIDE COATED FINISH; 7/8 INCH MIN. DRILL SIZE; 1-1/8 INCH MAX. DRILL SIZE; 3/8 INCH SHANK SIZE; 2 SIZE(S); VARI-BIT[R] BRAND
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Shank Diameter
3/8 in
package quantity
1 PK
Bit Size
7/8 to 1-1/8 in
Minimum Drill Size
7/8 Inch
Maximum Drill Size
1-1/8 Inch
Number of Sizes
2
Shank Size
3/8 INCH
Manufacturer Information
Manufacturers Part Number
30888VB11
Brand
LENOX
GTIN
00082472308884
UPC
082472308884
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Split Point, Enhanced Flute
Packaging
Weight
0.26 lb
Weight per each
0.21
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat