30908VB8 - Vari Bit VB8 Hole Size 3/16"-7/8"

Lenox

  • $92.29 (Each)
  • $92.29 (Each)

  • $4,614.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30908VB8
Manufacturer
Lenox
Manufacturer's Part Number
30908VB8
Description
Vari Bit VB8 Hole Size 3/16"-7/8"
Step Drill Bit, 3/16 to 7/8 In Bit Size, 3/8 In Shank Diameter, High Speed Steel, 0.26 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241640 - Multi step drill
UPC/GTIN
082472309089 / 00082472309089
Weight per unit
0.181 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.29 (Each)
Standard Packaging
$4,614.50 (Per 50)
Resources
Images
 
 
30908VB8 - Large Image
 
30908VB8 - Large Image
Attachments
 
 
30908VB8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Descriptions
Product Type
Step Drill Bit
extra long description
LEN 30908VB8 VARI BIT VB8 1PK HOLE
Long Description
Step Drill Bit, 3/16 to 7/8 in Bit Size, 3/8 in Shank Diameter, High Speed Steel, 0.26 lb
Short Description
Step Drill Bit, 3/16 to 7/8 in, 3/8 in Shank
Description
VARI BIT VB8 HOLE SIZE 3/16"-7/8"
Additional Information
Bit Size
3/16 to 7/8 in
Shank Diameter
3/8 in
package quantity
1 PK
Manufacturer Information
Manufacturers Part Number
30908VB8
Brand
LENOX
GTIN
00082472309089
UPC
082472309089
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.26 lb
Weight per each
0.181
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat