30912VB12 - Vari Bit VB12 Hole Size 7/8"-1-3/8

Lenox

  • $126.33 (Each)
  • $126.33 (Each)

  • $5,053.20 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30912VB12
Manufacturer
Lenox
Manufacturer's Part Number
30912VB12
Description
Vari Bit VB12 Hole Size 7/8"-1-3/8
Step Drill Bit, 7/8 to 1-3/8 In Bit Size, 3/8 In Shank Diameter, High Speed Steel, 0.41 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241640 - Multi step drill
UPC/GTIN
082472309126 / 00082472309126
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.33 (Each)
Standard Packaging
$5,053.20 (Per 40)
Resources
Images
 
 
30912VB12 - Small Image
 
30912VB12 - Large Image
 
30912VB12 - Large Image
Attachments
 
 
30912VB12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Step Drill Bit
extra long description
LEN 30912VB12 VARI BIT VB12 1PK HOL
Long Description
Step Drill Bit, 7/8 to 1-3/8 in Bit Size, 3/8 in Shank Diameter, High Speed Steel, 0.41 lb
Short Description
Step Drill Bit, 7/8 to 1-3/8 in, 3/8 in Shank
Description
VARI BIT VB12 HOLE SIZE 7/8"-1-3/8
Additional Information
Bit Size
7/8 to 1-3/8 in
Shank Diameter
3/8 in
package quantity
1 PK
Manufacturer Information
Manufacturers Part Number
30912VB12
Brand
LENOX
GTIN
00082472309126
UPC
082472309126
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.41 lb
Weight per each
0.39
Carton
1
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat