VB11 - Vari Bit VB11 Hole Size 7/8"-1 1/8"

Lenox

  • $110.49 (Each)
  • $110.49 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
VB11
Manufacturer
Lenox
Manufacturer's Part Number
30888VB11
Description
Vari Bit VB11 Hole Size 7/8"-1 1/8"
Lenox Step Drill Bit, 7/8 to 1-1/8 Inch
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241640 - Multi step drill
UPC/GTIN
082472308884 / 00082472308884
Weight per unit
0.235 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.49 (Each)
Resources
Images
 
 
VB11 - Small Image
 
VB11 - Large Image
Attachments
 
 
VB11 - Specification Sheet
Descriptions
Long Description
LENOX Step Drill Bit, 7/8 To 1-1/8 Inch
Description
VARI BIT VB11 HOLE SIZE 7/8"-1 1/8"
Product Type
Vari Bit VB11 1PK Hole Size 7/8"-1 1/8"
extra long description
LEN 30888VB11 VARI BIT VB11 1PK HOL
Manufacturer Information
Manufacturers Part Number
30888VB11
Brand
LENOX
GTIN
00082472308884
UPC
082472308884
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.235
Carton
1
You must have an account to view stock levels

* All prices subject to change.

false