0SC20M0W - Ceiling Sensor

Leviton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0SC20M0W
Manufacturer
Leviton
Manufacturer's Part Number
OSC20-M0W
Description
Ceiling Sensor
Ceiling Mount Occupancy Sensor, Multi-Technology, 360 Degree, 2000 SQ. FT. Coverage, Self-Adjusting, White
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
41111961 - Occupant sensor
UPC/GTIN
078477180136 / 00078477180136
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
0SC20M0W - Small Image
 
0SC20M0W - Large Image
Attachments
 
 
0SC20M0W - Specification Sheet
Other Links
 
 
0SC20M0W - Other
 
0SC20M0W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24
Dimensions and Weight
Size
4.2 (Dia) x 1.55 D
Descriptions
extra long description
LEV OSC20-M0W WH OCC SENS CEILING L
Description
CEILING SENSOR
Product Type
WH Occ Sens Ceiling LV Multitech 24VDC
Long Description
Ceiling Mount Occupancy Sensor, Multi-Technology, 360 Degree, 2000 sq. ft. Coverage, Self-Adjusting, White
Special Features
5-Year Limited Warranty, Small Size, Accurate, Consistent Switching
Additional Information
Sensing Distance
2000
Manufacturer Information
Brand
Leviton
Manufacturers Part Number
OSC20-M0W
GTIN
00078477180136
UPC
078477180136
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Passive Infrared;Ultrasonic
Packaging
Weight per each
0.56
Carton
1
Uses, Certifications, and Standards
Temperature Rating
0 to +40
standard
ANCE Compliant;ASHRAE (Standard 90.1 Compliant);Code Compliance (California Title 24);CUL\US (Listed 9034);FCC Compliant;NOM (057)
Mounting
CEILING
Application
Commercial
environmental conditions
Operating Humidity (0 PCT to 95 PCT)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat