16R27UG - GN Male Panel Rec DBL Set SCR 46D

Leviton

  • $60.70 (Each)
  • $60.70 (Each)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16R27UG
Manufacturer
Leviton
Manufacturer's Part Number
16R27-UG
Description
GN Male Panel Rec DBL Set SCR 46D
16 Series Single Pole Cam Type Male Panel Receptacle, 45-Degree, Taper Nose, Double Set Screw, 600 Volts, Rated Up to 400 Amperes Continuous, Cable Range - 1/0 - 4/0 - Green
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121421 - Electrical connector assembly
UPC/GTIN
078477718063 / 00078477718063
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.70 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Images
 
 
16R27UG - Small Image
 
16R27UG - Large Image
Attachments
 
 
16R27UG - Specification Sheet
Other Links
 
 
16R27UG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
400
Poles
1
Voltage Rating
600
Material, Color, and Finish
Color
Green
Descriptions
Description
GN MALE PANEL REC DBL SET SCR 46D
Extra Long Description
LEV 16R27-UG GN MALE PANEL REC DBL
Long Description
16 Series Single Pole Cam Type Male Panel Receptacle, 45-degree, Taper Nose, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous, Cable Range - 1/0 - 4/0 - Green
Product Type
GN Male Panel Rec DBL Set SCR 46D
Special Features
Male Panel Receptacle, Taper Nose
Manufacturer Information
Brand
Leviton
Manufacturers Part Number
16R27-UG
GTIN
00078477718063
UPC
078477718063
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
16 Series Single Pole Cam
Packaging
Weight per each
1.09
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
18 View Store

* All prices subject to change.

Begin Live Chat