5206 - 50A 125/250 3W Rec

Leviton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5206
Manufacturer
Leviton
Manufacturer's Part Number
5206
Description
50A 125/250 3W Rec
50 Amp, 125/250 Volt, Nema 10-50R, 3P, 3W, Flush Mounting Receptacle, Straight Blade, Industrial Grade, Non-Grounding, Side Wired, Steel Strap, Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
078477811207 / 00078477811207
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5206 - Small Image
 
5206 - Large Image
Other Links
 
 
5206 - Other
 
5206 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125;250
Wire Size
14-6
Number of Wires
3
Poles
3
amperage rating
50
connection
Side Wired
Dimensions and Weight
Depth
2.22
Width
2.25
Height
3.70
Descriptions
Product Type
50AMP Recept PKD
Description
50A 125/250 3W REC
extra long description
LEV 5206 50AMP RECEPT PKD
Long Description
50 Amp, 125/250 Volt, NEMA 10-50R, 3P, 3W, Flush Mounting Receptacle, Straight Blade, Industrial Grade, Non-Grounding, Side Wired, Steel Strap, Black
Special Features
Non Grounding, Ten-Year Limited Warranty
Additional Information
Dielectric Strength
2000 (Min.)
Manufacturer Information
Brand
Leviton Manufacturing Company
Manufacturers Part Number
5206
GTIN
00078477811207
UPC
078477811207
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Flush Mount;Straight Blade
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
nema rating
10-50R
standard
ANSI (C-73);CSA C22.2 No. 42 (File 152105);NEMA (WD-6);NOM Certified (057);UL Listed 498 (File E13399, File E13393)
Application
Commercial
environmental conditions
Flammability (Rated V-2 per UL94)
Mounting
FLUSH
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat