5362SI - 5362-Si 20A Iv Dup

Leviton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5362SI
Manufacturer
Leviton
Manufacturer's Part Number
5362-SI
Description
5362-Si 20A Iv Dup
20-Amp, 125 Volt, Industrial Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Contractor Pack, Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
078477141144 / 00078477141144
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5362SI - Small Image
 
5362SI - Large Image
Attachments
 
 
5362SI - Specification Sheet
Other Links
 
 
5362SI - Other
 
5362SI - Other
 
5362SI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
125
Wire Size
14-10
Poles
2
amperage rating
20
Number of Wires
3
connection
Back and Side Wired
Dimensions and Weight
Width
1.33
Depth
19
Height
46
Descriptions
Description
5362-SI 20A IV DUP
Long Description
20-Amp, 125 Volt, Industrial Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Contractor Pack, Ivory
Product Type
Iv M1208 Recept 20A-125V / Was 062
extra long description
LEV 5362-SI IV M1208 RECEPT 20A-125
Additional Information
Dielectric Strength
2000 (Min.)
Manufacturer Information
Brand
Leviton Manufacturing Company
Manufacturers Part Number
5362-SI
GTIN
00078477141144
UPC
078477141144
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Duplex Outlet;Straight Blade
Packaging
Weight per each
0.23
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
5-20R
standard
ANSI (C-73);CSA C22.2 No. 42 (File 152105);NEMA (WD-1, WD-6);NOM Certified (057);UL Fed Spec WC-596 (File E13399);UL Listed 498 (File E13399)
Application
Commercial
environmental conditions
Flammability (Rated V-2 per UL94)
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat