84003 - 84003 1G SS DPLX RCPT Plate

Leviton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

  • $0.00 (Per 200)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
84003
Manufacturer
Leviton
Manufacturer's Part Number
84003
Description
84003 1G SS DPLX RCPT Plate
1-Gang Duplex Device Receptacle Wallplate, Standard Size, 430 Stainless Steel, Device Mount, - Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/GTIN
078477781890 / 00078477781890
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
84003 - Large Image
 
84003 - Small Image
Other Links
 
 
84003 - Other
 
84003 - Other
Attachments
 
 
84003 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1 Gang
Dimensions and Weight
Thickness
0.187
Width
2.75
Height
4.5
Descriptions
Product Type
1G SS Metal Satin 430 1 Duplex
Description
84003 1G SS DPLX RCPT PLATE
extra long description
LEV 84003 1G SS METAL SATIN 430 1 D
Long Description
1-Gang Duplex Device Receptacle Wallplate, Standard Size, 430 Stainless Steel, Device Mount, - Stainless Steel
Manufacturer Information
Brand
Leviton Manufacturing Company
Manufacturers Part Number
84003
GTIN
00078477781890
UPC
078477781890
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Combination;Standard
Packaging
Weight per each
0.1
Carton
20
Package
200
Uses, Certifications, and Standards
standard
ANSI;CSA Certified/UL Listed;NEMA
Application
COMMERCIAL, RESIDENTIAL
Mounting
DEVICE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat