MS303DS - MS-303 3P Man CNT Only

Leviton

  • $61.62 (Each)
  • $61.62 (Each)

  • $616.20 (Per 10)

  • $6,162.03 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS303DS
Manufacturer
Leviton
Manufacturer's Part Number
MS303DS
Description
MS-303 3P Man CNT Only
30 Amp 600 Volt, Three-Pole, Three Phase Ac Motor Starter, Suitable As Motor Disconnect, Toggle, Industrial Grade, Non-Grounding, Black
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Reversing
UNSPSC
N/A
UPC/GTIN
078477374153 / 00078477374153
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.62 (Each)
Carton
$61.62 (Each)
Standard Packaging
$616.20 (Per 10)
Resources
Images
 
 
MS303DS - Small Image
 
MS303DS - Large Image
Attachments
 
 
MS303DS - Specification Sheet
Other Links
 
 
MS303DS - Other
 
MS303DS - Other
 
MS303DS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
30
Voltage Rating
600
connection
Back Wired;Side Wired
Dimensions and Weight
Width
23
Height
3.75
Depth
2.46
Descriptions
Description
MS-303 3P MAN CNT ONLY
Long Description
30 Amp 600 Volt, Three-Pole, Three Phase AC Motor Starter, Suitable as Motor Disconnect, Toggle, Industrial Grade, Non-Grounding, Black
Product Type
Eb Non-Rev MTR STRT 3PO3PH 30a600v
extra long description
LEV MS303-DS EB NON-REV MTR STRT 3P
Additional Information
Switch Type
Toggle
action
TPST
Manufacturer Information
Brand
Leviton Manufacturing Company
Manufacturers Part Number
MS303DS
GTIN
00078477374153
UPC
078477374153
Taxonomies, Classifications, and Categories
Category Description
REVERSING
Type
Standard Toggle;Three-Pole AC Motor Starter Switch
Packaging
Weight per each
0.39
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ANSI (C-73);cUL per CSA C22.2 No. 111 (File E63969);NEMA (WD-1 & WD-6);NOM Certified (057);UL508 (File E63969)
Application
Commercial
environmental conditions
Flammability (Rated V-0 per UL94)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat