EQT12CFAB - Quest Safety Glasses Camo/Amber

LIF

  • $6.32 (Each)
  • $6.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EQT12CFAB
Manufacturer's Part Number
EQT-12CFAB
Description
Quest Safety Glasses Camo/Amber
Quest Safety Glasses (Camo/Amber)
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
879501001027 / 00879501001027
Weight per unit
0.0125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.32 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Frame Color
Camo
Lens Material
Polycarbonate
Frame Material
TR-90 with Soft Rubber Temple/Nose Bridge
Descriptions
Product Type
Safety Glasses
Description
QUEST SAFETY GLASSES CAMO/AMBER
Long Description
SAFETY GLASSES, LIGHT WEIGHT TYPE; ANSI Z87.1 APPLICABLE STANDARD; UV PROTECTION APPLICATION; TR-90 WITH SOFT RUBBER TEMPLE/NOSE BRIDGE FRAME MATERIAL; POLYCARBONATE LENS MATERIAL; CAMO FRAME COLOR; AMBER LENS TINT; QUEST, SERIES PRO BRAND
extra long description
ANSI Z87.1 APPLICABLE STANDARD; UV PROTECTION APPLICATION; SOFT RUBBER FRAME MATERIAL; POLYCARBONATE LENS MATERIAL; CAMO FRAME COLOR; AMBER LENS TINT; QUEST, SERIES PRO BRAND; PACKAGING TYPE POLYBAG
Additional Information
Packaging Type Polybag
Commodity Description
SAFETY EQUIPMENT
Additional Information
Lens Tint
Amber
Applicable Standard
ANSI Z87.1
Manufacturer Information
Manufacturers Part Number
EQT-12CFAB
Brand
Quest, Series Pro
GTIN
00879501001027
UPC
879501001027
Taxonomies, Classifications, and Categories
Type
Light Weight
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.0125
Carton
1
Uses, Certifications, and Standards
Application
UV Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat