0LFL14PEDDBM4 - 25W Led FLD BX MNT W/PC

Lithonia Lighting

  • $100.00 (Each)
  • $100.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0LFL14PEDDBM4
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OLFL 14 PE DDB M4
Description
25W Led FLD BX MNT W/PC
00191848261231|0191848|191848261231|19184826123|26123|0LFL 14 Pe DDB M4|Olfl 14 Pe DDB M4|OLFL14PEDDBM4|Olfl-14-Pe-DDB-M4|Floodlight|Acuity Brands 0LFL 14 Pe DDB M4|Acuity Brands Olfl 14 Pe DDB M4|Acuity Brands OLFL14PEDDBM4|Acuity Brands Olfl-14-Pe-DDB-M4|Lithonia 0LFL 14 Pe DDB M4|Lithonia Lighting 0LFL 14 Pe DDB M4|Lithonia Lighting Olfl 14 Pe DDB M4|Lithonia Lighting OLFL14PEDDBM4|Lithonia Lighting Olfl-14-Pe-DDB-M4|Lithonia Olfl 14 Pe DDB M4|Lithonia OLFL14PEDDBM4|Lithonia Olfl-14-Pe-DDB-M4|Lithoniali
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
191848261231 / 00191848261231
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.00 (Each)
Resources
Images
 
 
0LFL14PEDDBM4 - Large Image
 
0LFL14PEDDBM4 - Small Image
 
0LFL14PEDDBM4 - Large Image
 
0LFL14PEDDBM4 - Large Image
Attachments
 
 
0LFL14PEDDBM4 - Specification Sheet
 
0LFL14PEDDBM4 - Specification Sheet
 
0LFL14PEDDBM4 - Specification Sheet
 
0LFL14PEDDBM4 - Specification Sheet
Other Links
 
 
0LFL14PEDDBM4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Material
Aluminum
interrupt rating
7.000 7.000
amperage rating
Light Commercial, Residential, Restroom
Lamp Type
Not Applicable
Material, Color, and Finish
fixture material
aluminum
Finish
Classroom, Conference Room, Corridor
Color
Not Applicable
Dimensions and Weight
Height
4.375
Width
6.5
Length
Light Commercial, Residential, Restroom
Size
Light Commercial, Residential, Restroom
Descriptions
Description
25W LED FLD BX MNT W/PC
Product Type
Floodlight
extra long description
LITH OLFL-14-PE-DDB-M4 Floodlight
Long Description
00191848261231|0191848|191848261231|19184826123|26123|0LFL 14 PE DDB M4|OLFL 14 PE DDB M4|OLFL14PEDDBM4|OLFL-14-PE-DDB-M4|Floodlight|Acuity Brands 0LFL 14 PE DDB M4|Acuity Brands OLFL 14 PE DDB M4|Acuity Brands OLFL14PEDDBM4|Acuity Brands OLFL-14-PE-DDB-M4|LITHONIA 0LFL 14 PE DDB M4|Lithonia Lighting 0LFL 14 PE DDB M4|Lithonia Lighting OLFL 14 PE DDB M4|Lithonia Lighting OLFL14PEDDBM4|Lithonia Lighting OLFL-14-PE-DDB-M4|LITHONIA OLFL 14 PE DDB M4|LITHONIA OLFL14PEDDBM4|LITHONIA OLFL-14-PE-DDB-M4|LithoniaLi
Additional Information
pallet quantity
360
average life
Classroom, Conference Room, Corridor
supply voltage
Classroom, Conference Room, Corridor
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
OLFL 14 PE DDB M4
GTIN
00191848261231
UPC
191848261231
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight
125
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
environmental conditions
Classroom, Conference Room, Corridor
standard
UL
Application
Open Office, Retail
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat