0LW14M2 - Outdoor Led Security Wall Light Multivolt With Pho

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0LW14M2
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OLW14 M2
Description
Outdoor Led Security Wall Light Multivolt With Pho
00745977919336|0745977|745977919336|74597791933|91933|0LW14 M2|OLW14 M2|OLW14M2|OLW14-M2|Wallpack|Acuity Brands 0LW14 M2|Acuity Brands OLW14 M2|Acuity Brands OLW14M2|Acuity Brands OLW14-M2|Lithonia 0LW14 M2|Lithonia Lighting 0LW14 M2|Lithonia Lighting OLW14 M2|Lithonia Lighting OLW14M2|Lithonia Lighting OLW14-M2|Lithonia OLW14 M2|Lithonia OLW14M2|Lithonia OLW14-M2|Lithonialighting 0LW14 M2|Lithonialighting OLW14 M2|Lithonialighting OLW14M2|Lithonialighting OLW14-M2
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
745977919336 / 00745977919336
Weight per unit
4.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
0LW14M2 - Small Image
 
0LW14M2 - Large Image
Attachments
 
 
0LW14M2 - Specification Sheet
Other Links
 
 
0LW14M2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
0
Lamp Type
LED - Static
Voltage Rating
MVOLT
Ballast Type
Not Applicable
Material, Color, and Finish
fixture material
aluminum
Color
Bronze
Descriptions
Product Type
Wallpack
Description
OUTDOOR LED SECURITY WALL LIGHT MULTIVOLT WITH PHO
extra long description
LITH OLW14 M2 Wallpack
Long Description
00745977919336|0745977|745977919336|74597791933|91933|0LW14 M2|OLW14 M2|OLW14M2|OLW14-M2|Wallpack|Acuity Brands 0LW14 M2|Acuity Brands OLW14 M2|Acuity Brands OLW14M2|Acuity Brands OLW14-M2|LITHONIA 0LW14 M2|Lithonia Lighting 0LW14 M2|Lithonia Lighting OLW14 M2|Lithonia Lighting OLW14M2|Lithonia Lighting OLW14-M2|LITHONIA OLW14 M2|LITHONIA OLW14M2|LITHONIA OLW14-M2|LithoniaLighting 0LW14 M2|LithoniaLighting OLW14 M2|LithoniaLighting OLW14M2|LithoniaLighting OLW14-M2
Special Features
Energy-efficient LED portable dock light for commercial use in loading docks and shipping and receiving areas.
Additional Information
pallet quantity
128
Socket Type
Not Applicable
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
OLW14 M2
GTIN
00745977919336
UPC
745977919336
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Wall Bracket Light
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4.75
Carton
1
Uses, Certifications, and Standards
standard
cUL, DLC, UL
Application
Light Commercial, Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat