0LWPLEDSWW2120PE - 19W Led Slim Wall Pack 3K/4K/5K W/PC 120V Bronze

Lithonia Lighting - Acuity

  • $103.03 (Each)
  • $103.03 (Each)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0LWPLEDSWW2120PE
Manufacturer
Lithonia Lighting - Acuity
Manufacturer's Part Number
OLWP LED SWW2 120 PE DDB M4
Description
19W Led Slim Wall Pack 3K/4K/5K W/PC 120V Bronze
Customize The Color Temperature and Effortlessly Automate Your Wall Pack For Dusk-to-Dawn Operation With The Olwp Led Wall Pack From Lithonia Lighting. Featuring Push Button Switchable Color Temperatures and A Push Button Photocell, The Olwp Led Wall Pack Is Designed to Deliver Years Of Maintenance-Free General Illumination. The Olwp Led Wall Pack Is Ideal For Residential Outdoor Applications Such As Driveways, Entryways, Patios, and Other Outdoor Areas That Require Consistent and Reliable Lighting Perform
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
197589211252 / 00197589211252
Weight per unit
2.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.03 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
360 Images
 
 
0LWPLEDSWW2120PE - 360 Image
Images
 
 
0LWPLEDSWW2120PE - Small Image
 
0LWPLEDSWW2120PE - Large Image
 
0LWPLEDSWW2120PE - Large Image
 
0LWPLEDSWW2120PE - Large Image
 
0LWPLEDSWW2120PE - Large Image
 
0LWPLEDSWW2120PE - Large Image
Other Links
 
 
0LWPLEDSWW2120PE - Other
 
0LWPLEDSWW2120PE - Other
 
0LWPLEDSWW2120PE - Other
 
0LWPLEDSWW2120PE - Other
 
0LWPLEDSWW2120PE - Other
 
0LWPLEDSWW2120PE - Other
 
0LWPLEDSWW2120PE - Other
Attachments
 
 
0LWPLEDSWW2120PE - Specification Sheet
Tech Bulletins
 
 
0LWPLEDSWW2120PE - Tech Bulletin
Brochures
 
 
0LWPLEDSWW2120PE - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
General Purpose Led Wall Pack, Led, Swit
extra long description
LITH OLWP LED SWW2 120 PE DDB M4 Ge
Description
19W LED SLIM WALL PACK 3K/4K/5K W/PC 120V BRONZE
Features
Contractor Select
Long Description
Customize the color temperature and effortlessly automate your wall pack for dusk-to-dawn operation with the OLWP LED Wall Pack from Lithonia Lighting. Featuring push button switchable color temperatures and a push button photocell, the OLWP LED Wall Pack is designed to deliver years of maintenance-free general illumination. The OLWP LED Wall Pack is ideal for residential outdoor applications such as driveways, entryways, patios, and other outdoor areas that require consistent and reliable lighting perform
Manufacturer Information
Manufacturers Part Number
OLWP LED SWW2 120 PE DDB M4
Brand
Lithonia Lighting - Acuity
GTIN
00197589211252
UPC
197589211252
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
2.27
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Jacksonville - FL
2 View Store
Tampa
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Tampa Bay East
2 View Store

* All prices subject to change.

Begin Live Chat