0LWX1LED40W40K - 40W Led WLPK 4000K

Lithonia Lighting

  • $182.85 (Each)
  • $182.85 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0LWX1LED40W40K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OLWX1 LED 40W 40K M4
Description
40W Led WLPK 4000K
00888791000696|0888791|888791000696|88879100069|00069|0LWX1 Led 40W 40K M4|OLWX1 Led 40W 40K M4|OLWX1LED40W40KM4|OLWX1-Led-40W-40K-M4|Wallpack|Acuity Brands 0LWX1 Led 40W 40K M4|Acuity Brands OLWX1 Led 40W 40K M4|Acuity Brands OLWX1LED40W40KM4|Acuity Brands OLWX1-Led-40W-40K-M4|Lithonia 0LWX1 Led 40W 40K M4|Lithonia Lighting 0LWX1 Led 40W 40K M4|Lithonia Lighting OLWX1 Led 40W 40K M4|Lithonia Lighting OLWX1LED40W40KM4|Lithonia Lighting OLWX1-Led-40W-40K-M4|Lithonia OLWX1 Led 40W 40K M4|Lithonia Olwx1led40w
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
888791000696 / 00888791000696
Weight per unit
5.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$182.85 (Each)
Resources
Attachments
 
 
0LWX1LED40W40K - Specification Sheet
 
0LWX1LED40W40K - Specification Sheet
Images
 
 
0LWX1LED40W40K - Small Image
 
0LWX1LED40W40K - Large Image
 
0LWX1LED40W40K - Large Image
Other Links
 
 
0LWX1LED40W40K - Other
 
0LWX1LED40W40K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED - Static
Voltage Rating
MVOLT
Material, Color, and Finish
fixture material
aluminum
Color
Bronze
Descriptions
Product Type
Wallpack
Description
40W LED WLPK 4000K
extra long description
LITH OLWX1 LED 40W 40K M4 Wallpack
Long Description
00888791000696|0888791|888791000696|88879100069|00069|0LWX1 LED 40W 40K M4|OLWX1 LED 40W 40K M4|OLWX1LED40W40KM4|OLWX1-LED-40W-40K-M4|Wallpack|Acuity Brands 0LWX1 LED 40W 40K M4|Acuity Brands OLWX1 LED 40W 40K M4|Acuity Brands OLWX1LED40W40KM4|Acuity Brands OLWX1-LED-40W-40K-M4|LITHONIA 0LWX1 LED 40W 40K M4|Lithonia Lighting 0LWX1 LED 40W 40K M4|Lithonia Lighting OLWX1 LED 40W 40K M4|Lithonia Lighting OLWX1LED40W40KM4|Lithonia Lighting OLWX1-LED-40W-40K-M4|LITHONIA OLWX1 LED 40W 40K M4|LITHONIA OLWX1LED40W
Additional Information
pallet quantity
160
Manufacturer Information
Manufacturers Part Number
OLWX1 LED 40W 40K M4
Brand
Lithonia Lighting
GTIN
00888791000696
UPC
888791000696
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
5.56
Carton
1
Uses, Certifications, and Standards
standard
cUL, UL
Application
Education, Hospitality, Offices & Banks
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat