0MAM6 - 14IN Al Mounting Arm

Lithonia Lighting

  • $28.10 (Each)
  • $28.10 (Each)

  • $168.60 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0MAM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OMA M6
Description
14IN Al Mounting Arm
Mounting Arm Used For Area Lights For Pole Mounting.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111613 - Security lighting
UPC/GTIN
745973700907 / 00745973700907
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.10 (Each)
Standard Packaging
$168.60 (Per 6)
Resources
Images
 
 
0MAM6 - Small Image
 
0MAM6 - Large Image
Other Links
 
 
0MAM6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Ballast Type
Not Applicable
Lamp Type
Not Applicable
Number of Lamps
Not Applicable
Voltage Rating
Not Applicable
Material, Color, and Finish
fixture material
aluminum
Color
Not Applicable
Lens Material
Not Applicable
Dimensions and Weight
Width
1.65
Height
11.625
Length
14.5
Descriptions
Description
14IN AL MOUNTING ARM
Product Type
Arm
extra long description
LITH OMA M6 OEM arm
Long Description
Mounting arm used for area lights for pole mounting.
Additional Information
pallet quantity
240
Socket Type
Not Applicable
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
OMA M6
GTIN
00745973700907
UPC
745973700907
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
ARM
Packaging
Weight
2.0000
Weight per each
0.86
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Automotive & Parking,Offices & Banks,Roadways, Bridges & Tunnels,Sports and Recreation
environmental conditions
OUTDOOR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat