0VWPLED40K120P - *Delisted* 14W Led Tall Pack 40K 1242LM BRZ W/PC

Lithonia Lighting

  • $86.90 (Each)
  • $86.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0VWPLED40K120P
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OVWP LED 40K 120 PE DDB M4
Description
*Delisted* 14W Led Tall Pack 40K 1242LM BRZ W/PC
Lith Ovwp Led 40K 120 Pe DDB M4 Dec
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Wall Mounted Architectural Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
889804851090 / 00889804851090
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.90 (Each)
Resources
Images
 
 
0VWPLED40K120P - Large Image
 
0VWPLED40K120P - Large Image
 
0VWPLED40K120P - Large Image
 
0VWPLED40K120P - Large Image
 
0VWPLED40K120P - Large Image
 
0VWPLED40K120P - Large Image
 
0VWPLED40K120P - Small Image
 
0VWPLED40K120P - Video
360 Images
 
 
0VWPLED40K120P - 360 Image
Attachments
 
 
0VWPLED40K120P - Specification Sheet
Brochures
 
 
0VWPLED40K120P - Brochure
Other Links
 
 
0VWPLED40K120P - Other
 
0VWPLED40K120P - Other
 
0VWPLED40K120P - Other
 
0VWPLED40K120P - Other
 
0VWPLED40K120P - Other
 
0VWPLED40K120P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
14
Lamp Included
Yes
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
70
Color
Bronze
Finish
Gloss
Dimensions and Weight
Length
2.36
Width
5.32
Height
8.86
Descriptions
Features
Contractor Select
Description
14W LED TALL PACK 40K 1242LM BRONZE W/PHOTOCELL
Product Type
Sconce
Long Description
LITH OVWP LED 40K 120 PE DDB M4 Dec
Additional Information
media
Yes
lumens
1200
dimensions
2.36 x 5.32 x 8.86
pallet quantity
512
Power Source
Hardwired
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
OVWP LED 40K 120 PE DDB M4
GTIN
00889804851090
UPC
889804851090
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight
1
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Mounting
SURFACE
environmental conditions
Outdoor, Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat