17CWH - Mini Clear Alzak Trim

Juno

  • $88.80 (Each)
  • $88.80 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
17CWH
Manufacturer
Juno
Manufacturer's Part Number
17 CWH
Description
Mini Clear Alzak Trim
Juno 4-Inch Line Voltage Downlight Cone Trim Is Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Recreational Areas, Hallways, Closets, Bathroom Vanities and More.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209700148 / 00661209700148
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.80 (Each)
Resources
Images
 
 
17CWH - Small Image
 
17CWH - Large Image
Attachments
 
 
17CWH - Specification Sheet
Brochures
 
 
17CWH - Brochure
Other Links
 
 
17CWH - Other
 
17CWH - Other
 
17CWH - Other
 
17CWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
3
Length
6
Width
6
Descriptions
Description
MINI CLEAR ALZAK TRIM
Product Type
Trim
extra long description
LITH 17 CWH 4IN Downlight Cone Trim
Long Description
Juno 4-inch line voltage downlight cone trim is ideal for applications where general or task lighting is needed. Perfect for the kitchen, reading areas, recreational areas, hallways, closets, bathroom vanities and more.
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
17 CWH
GTIN
00661209700148
UPC
661209700148
Trade Size
aperture size
4 in
Packaging
Weight
2.215
Weight per each
0.41
Carton
1
Uses, Certifications, and Standards
Application
Healthcare,Residential
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat