241PW - Plastic White Drop Opal

Juno

  • $61.95 (Each)
  • $61.95 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
241PW
Manufacturer
Juno
Manufacturer's Part Number
241 PW
Description
Plastic White Drop Opal
6" Drop Opal Trim With Reflector
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209001252 / 00661209001252
Weight per unit
1.557 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.95 (Each)
Resources
Other Links
 
 
241PW - Other
 
241PW - Other
Attachments
 
 
241PW - Specification Sheet
Images
 
 
241PW - Small Image
 
241PW - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Lens Material
Glass
Color
White
Lens Color
WHITE
Descriptions
Description
PLASTIC WHITE DROP OPAL
Long Description
6" Drop Opal Trim with Reflector
Product Type
Trim
extra long description
LITH 241 PW 6IN Lensed Drop Opal wi
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
241 PW
GTIN
00661209001252
UPC
661209001252
Trade Size
aperture size
6 in
Packaging
Weight
31.768
Weight per each
1.557
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat