2BLT233LADPLP840 - 2X2 Led BSKT Trof 40K 3300LM

Lithonia Lighting

  • $108.54 (Each)
  • $108.54 (Each)
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
2BLT233LADPLP840
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
2BLT2 33L ADP LP840
Description
2X2 Led BSKT Trof 40K 3300LM
The 2 FT. X 2 FT. BLT Low-Profile Recessed Led Lay-In By Lithonia Lighting Is What You’Ve Come to Expect From The Leader In Lighting. With Its Endless Options and Configurations, BLT Provides The Versatility You Need At A Value That Can’T Be Beat. With A Curved, Linear Center Element, The BLT Provides A Consistent Look and Performance Throughout The Entire Application and Replaces Fluorescent Fixtures to Optimize Led Savings.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
190887529739 / 00190887529739
Weight per unit
11.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.54 (Each)
Resources
Images
 
 
2BLT233LADPLP840 - Small Image
 
2BLT233LADPLP840 - Large Image
 
2BLT233LADPLP840 - Large Image
360 Images
 
 
2BLT233LADPLP840 - 360 Image
Attachments
 
 
2BLT233LADPLP840 - Specification Sheet
Brochures
 
 
2BLT233LADPLP840 - Brochure
Tech Bulletins
 
 
2BLT233LADPLP840 - Tech Bulletin
Other Links
 
 
2BLT233LADPLP840 - Other
 
2BLT233LADPLP840 - Other
 
2BLT233LADPLP840 - Other
 
2BLT233LADPLP840 - Other
 
2BLT233LADPLP840 - Other
 
2BLT233LADPLP840 - Other
 
2BLT233LADPLP840 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120-277
Wattage
26.7
Lamp Type
LED - Static
Shape
Square
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Lens Material
Acrylic
Finish
Matte
Style
Traditional
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
3.5
Width
24.5
Length
25
Descriptions
Features
Design Select
Description
2X2 LED BSKT TROF 40K 3300LM
extra long description
LITH 2BLT2 33L ADP LP840 Basket LED
Product Type
Troffer
Long Description
The 2 ft. x 2 ft. BLT low-profile recessed LED lay-in by Lithonia Lighting is what you’ve come to expect from the leader in lighting. With its endless options and configurations, BLT provides the versatility you need at a value that can’t be beat. With a curved, linear center element, the BLT provides a consistent look and performance throughout the entire application and replaces fluorescent fixtures to optimize LED savings.
Construction
New Construction,Remodel
Special Features
The BLT Best-in-Value Low Profile LED luminaire features a popular center basket design that offers a clean, versatile style and volumetric distribution. High efficacy LED light engines deliver energy savings and low maintenance compared to traditional sources. An extensive selection of configurations and options make the BLT the perfect choice for many lighting applications including schools, offices and other commercial spaces, retail, hospitals and healthcare facilities. The low profile BLT design (2-3/
Additional Information
lumens
3300 LM
Maximum Operating Temperature
25
Power Source
Hardwired
Warranty
5
pallet quantity
52
average life
60,000
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
2BLT2 33L ADP LP840
Brand
Lithonia Lighting
GTIN
00190887529739
UPC
190887529739
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Troffer
Trade Size
aperture size
2x2
Packaging
Weight
9.05
Weight per each
11.2
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Clean Room,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Patient Room,Retail
standard
CSADLC Premium
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2BLT233LADPLP840.
Jump To:

Similar Items

Similar items are close alternatives to 2BLT233LADPLP840, though they may not be 100% alike.

Available In 2X2 and 2X4 Configurations, Stack Switch Provides Both Functionalit...
  • Our Part #: STAKS2X2AL03SWW7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: STAKS 2X2 ALO3 SWW7
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($144.00) ·
STAKS2X2AL03SWW7 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$144.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat