2GT8332A12MV0LT1 - 2X4 Acrylic 3 LMP T8 32W

Lithonia Lighting

  • $158.69 (Each)
  • $158.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2GT8332A12MV0LT1
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
2GT8 3 32 A12 MVOLT 1/3 GEB10I
Description
2X4 Acrylic 3 LMP T8 32W
Lith 2GT8 3 32 A12 Mvolt 1/3 Geb10i
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Recessed Architect Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
784231139479 / 00784231139479
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.69 (Each)
Resources
Other Links
 
 
2GT8332A12MV0LT1 - Other
 
2GT8332A12MV0LT1 - Other
Images
 
 
2GT8332A12MV0LT1 - Large Image
 
2GT8332A12MV0LT1 - Small Image
Attachments
 
 
2GT8332A12MV0LT1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Number of Lamps
3
Wattage
96
Ballast Type
Electronic Ballast
Lamp Type
Fluorescent
Lamp Included
NO
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Lens Material
Acrylic
Lens Color
Clear
Finish
Gloss
Style
Traditional
Color
White
Dimensions and Weight
Width
24.0000
Height
3.5
Length
48.5
Descriptions
Description
2X4 ACRYLIC 3 LMP T8 32W
Long Description
LITH 2GT8 3 32 A12 MVOLT 1/3 GEB10I
Product Type
Troffer
Additional Information
Warranty
1
Maximum Operating Temperature
25
pallet quantity
28
Socket Type
Bi-pin: Single
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
2GT8 3 32 A12 MVOLT 1/3 GEB10I
GTIN
00784231139479
UPC
784231139479
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffer
Trade Size
aperture size
2x4
Availability
Manufacturer Status
Inactive
Packaging
Weight
19
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Education,Offices & Banks,Retail
environmental conditions
Indoor
Mounting
Recessed
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat