2GT8432A12MV0LT1 - 2X4' 4LMP Acrylic Troffer 32W 120-277V T8

Lithonia Lighting

  • $152.94 (Each)
  • $152.94 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2GT8432A12MV0LT1
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
2GT8 4 32 A12 MVOLT 1/4 GEB10I
Description
2X4' 4LMP Acrylic Troffer 32W 120-277V T8
Lith 2GT8 4 32 A12 Mvolt 1/4 Geb10i
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Recessed Architect Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
784231139462 / 00784231139462
Weight per unit
19.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$152.94 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
2GT8432A12MV0LT1 - Large Image
 
2GT8432A12MV0LT1 - Small Image
Attachments
 
 
2GT8432A12MV0LT1 - Specification Sheet
Other Links
 
 
2GT8432A12MV0LT1 - Other
 
2GT8432A12MV0LT1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Wattage
128
Number of Lamps
4
Ballast Type
Electronic Ballast
Lamp Type
Fluorescent
Lamp Included
NO
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Lens Material
Acrylic
Lens Color
Clear
Finish
Gloss
Style
Traditional
Color
White
Dimensions and Weight
Length
23.5
Width
3.15
Height
48.5
Descriptions
Description
2X4' 4LMP ACRYLIC TROFFER 32W 120-277V T8
Product Type
Troffer
Long Description
LITH 2GT8 4 32 A12 MVOLT 1/4 GEB10I
Additional Information
Warranty
1
Maximum Operating Temperature
25
pallet quantity
28
Socket Type
Bi-pin: Single
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
2GT8 4 32 A12 MVOLT 1/4 GEB10I
GTIN
00784231139462
UPC
784231139462
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffer
Trade Size
aperture size
2x4
Availability
Manufacturer Status
Inactive
Packaging
Weight
20.8
Weight per each
19.5
Carton
1
Uses, Certifications, and Standards
Application
Education,Offices & Banks,Retail
environmental conditions
Indoor
Mounting
Recessed
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat