2GTL2120LP840 - 2X2 20W Led Troff 40K

Lithonia Lighting

  • $117.50 (Each)
  • $117.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2GTL2120LP840
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
2GTL2 120 LP840
Description
2X2 20W Led Troff 40K
The GTL Is A Specifiable, General-Purpose Recessed Led Troffer That Offers Flexibility and Control Options For Budget-Constrained Spaces. GTL Recessed Troffer'S Economical, Solid-State Lighting Is Ideal For New Construction, Renovation and Retrofit Opportunities. It Is Ideal For The Broad Range Of Applications Where General-Purpose Fluorescent Lighting Currently Prevails Including Offices, Schools and Commercial General-Ambient Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
190887031928 / 00190887031928
Weight per unit
12.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.50 (Each)
Resources
Images
 
 
2GTL2120LP840 - Large Image
 
2GTL2120LP840 - Large Image
 
2GTL2120LP840 - Large Image
 
2GTL2120LP840 - Large Image
 
2GTL2120LP840 - Small Image
 
2GTL2120LP840 - Large Image
 
2GTL2120LP840 - Large Image
Attachments
 
 
2GTL2120LP840 - Specification Sheet
Brochures
 
 
2GTL2120LP840 - Brochure
Other Links
 
 
2GTL2120LP840 - Other
 
2GTL2120LP840 - Other
 
2GTL2120LP840 - Other
 
2GTL2120LP840 - Other
 
2GTL2120LP840 - Other
 
2GTL2120LP840 - Other
 
2GTL2120LP840 - Other
 
2GTL2120LP840 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED - Static
Shape
Rectangular
Voltage Rating
120
Wattage
18.2
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Lens Material
Acrylic
Lens Color
Clear
Finish
Gloss
Style
Traditional
Color
White
Dimensions and Weight
Length
23.75
Width
23.75
Height
3.25
Descriptions
Description
2X2 20W LED TROFF 40K
extra long description
LITH 2GTL2 120 LP840 2x2 LED Recess
Product Type
Troffer
Long Description
The GTL is a specifiable, general-purpose recessed LED troffer that offers flexibility and control options for budget-constrained spaces. GTL recessed troffer's economical, solid-state lighting is ideal for new construction, renovation and retrofit opportunities. It is ideal for the broad range of applications where general-purpose fluorescent lighting currently prevails including offices, schools and commercial general-ambient applications.
Additional Information
Power Source
Hardwired
Maximum Operating Temperature
25
Warranty
5
average life
50,000
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
2GTL2 120 LP840
GTIN
00190887031928
UPC
190887031928
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Troffer
Trade Size
aperture size
2x2
Packaging
Weight per each
12.8
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor
Mounting
Recessed
standard
CSADLC Standard
Application
Education,Offices & Banks,Retail
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat