2GTL2LP835 - 2X2 Acrylic Led Troffer 3500K 3700lumens

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2GTL2LP835
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
2GTL2 LP835
Description
2X2 Acrylic Led Troffer 3500K 3700lumens
The GTL Is A Specifiable, General-Purpose Recessed Led Troffer That Offers Flexibility and Control Options For Budget-Constrained Spaces. GTL Recessed Troffer'S Economical, Solid-State Lighting Is Ideal For New Construction, Renovation and Retrofit Opportunities. It Is Ideal For The Broad Range Of Applications Where General-Purpose Fluorescent Lighting Currently Prevails Including Offices, Schools and Commercial General-Ambient Applications.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
753573916604 / 00753573916604
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2GTL2LP835 - Small Image
 
2GTL2LP835 - Large Image
 
2GTL2LP835 - Large Image
 
2GTL2LP835 - Large Image
 
2GTL2LP835 - Large Image
 
2GTL2LP835 - Large Image
 
2GTL2LP835 - Large Image
Attachments
 
 
2GTL2LP835 - Specification Sheet
Other Links
 
 
2GTL2LP835 - Other
 
2GTL2LP835 - Other
 
2GTL2LP835 - Other
 
2GTL2LP835 - Other
 
2GTL2LP835 - Other
 
2GTL2LP835 - Other
 
2GTL2LP835 - Other
 
2GTL2LP835 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
39
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Lamp Type
LED - Static
Ballast Type
Not Applicable
Number of Lamps
Not Applicable
Material, Color, and Finish
color temperature
3500
Style
Traditional
Color
White
color rendering index (cri)
80
Lens Material
Acrylic
Lens Color
Clear
Finish
Gloss
Dimensions and Weight
Width
24.0000
Length
24.5
Height
3.5
Descriptions
Description
2X2 ACRYLIC LED TROFFER 3500K 3700LUMENS
Product Type
Troffer
extra long description
LITH 2GTL2 LP835 2x2 LED Recessed T
Long Description
The GTL is a specifiable, general-purpose recessed LED troffer that offers flexibility and control options for budget-constrained spaces. GTL recessed troffer's economical, solid-state lighting is ideal for new construction, renovation and retrofit opportunities. It is ideal for the broad range of applications where general-purpose fluorescent lighting currently prevails including offices, schools and commercial general-ambient applications.
Special Features
An affordable digital lighting platform designed to deliver general ambient lighting for recessed-ceiling applications in schools, offices and hospitals. Built on the tried-and-true GT troffer platform, the LED technology ensures reliable color consistency.
Additional Information
Maximum Operating Temperature
25
Warranty
5
average life
50,000
pallet quantity
56
dimmable
Yes
Hardware
Yes
Power Source
Hardwired
Socket Type
Not Applicable
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
2GTL2 LP835
GTIN
00753573916604
UPC
753573916604
Taxonomies, Classifications, and Categories
Type
Troffer
Trade Size
aperture size
2x2
Packaging
Weight
12
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Mounting
Recessed
standard
CSADLC Standard
Application
Education,Offices & Banks,Retail
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat