2GTL44400LMLP835 - 2X4 Led Trof 35K Lensed

Lithonia Lighting

  • $141.00 (Each)
  • $141.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2GTL44400LMLP835
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
2GTL4 4400LM LP835
Description
2X4 Led Trof 35K Lensed
The 2 FT. By 4 FT. GTL Led Lay-In Provides All The Benefits Of An Led Fixture With The Look Of A Traditional Fluorescent Fixture. This GTL Offers 3500K CCT For A Warm White Temperature. GTL Is An Ideal Upgrade For Offices, Schools and Commercial General-Ambient Applications.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
889804706598 / 00889804706598
Weight per unit
19.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.00 (Each)
Resources
Images
 
 
2GTL44400LMLP835 - Small Image
 
2GTL44400LMLP835 - Large Image
 
2GTL44400LMLP835 - Large Image
 
2GTL44400LMLP835 - Large Image
 
2GTL44400LMLP835 - Large Image
 
2GTL44400LMLP835 - Large Image
360 Images
 
 
2GTL44400LMLP835 - 360 Image
Attachments
 
 
2GTL44400LMLP835 - Specification Sheet
Brochures
 
 
2GTL44400LMLP835 - Brochure
Other Links
 
 
2GTL44400LMLP835 - Other
 
2GTL44400LMLP835 - Other
 
2GTL44400LMLP835 - Other
 
2GTL44400LMLP835 - Other
 
2GTL44400LMLP835 - Other
 
2GTL44400LMLP835 - Other
 
2GTL44400LMLP835 - Other
 
2GTL44400LMLP835 - Other
 
2GTL44400LMLP835 - Other
 
2GTL44400LMLP835 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
35
Lamp Type
LED - Static
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
80
Lens Material
Acrylic
Lens Color
Clear
Finish
Matte
Style
Traditional
Color
White
Dimensions and Weight
Width
23.75
Height
3.25
Length
48
Descriptions
Description
2X4 LED TROF 35K LENSED
extra long description
LITH 2GTL4 4400LM LP835 2x4 LED Rec
Long Description
The 2 ft. by 4 ft. GTL LED lay-in provides all the benefits of an LED fixture with the look of a traditional fluorescent fixture. This GTL offers 3500K CCT for a warm white temperature. GTL is an ideal upgrade for offices, schools and commercial general-ambient applications.
Product Type
Troffer
Additional Information
Maximum Operating Temperature
25
pallet quantity
28
lumens
4400 LM
dimensions
48 x 23.75 x 3.25
average life
50,000
Warranty
5
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
2GTL4 4400LM LP835
GTIN
00889804706598
UPC
889804706598
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Troffer
Trade Size
aperture size
2x4
Packaging
Weight
17.95
Weight per each
19.65
Carton
1
Uses, Certifications, and Standards
standard
CSADLC Standard
Application
Education,Offices & Banks,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat