2GTL4LP835 - 2X4 Led Troffer

Lithonia Lighting

  • $214.85 (Each)
  • $214.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2GTL4LP835
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
2GTL4 LP835
Description
2X4 Led Troffer
The 2 FT. By 4 FT. GTL Led Lay-In Provides All The Benefits Of An Led Fixture While Maintaining Familiar Look Of A Traditional Flourescent Fixture and Is Ideal For Schools, Offices, Retail, Hospital and Other Applications
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Indoor Hid Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
753573916505 / 00753573916505
Weight per unit
19.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$214.85 (Each)
Resources
Images
 
 
2GTL4LP835 - Small Image
 
2GTL4LP835 - Large Image
 
2GTL4LP835 - Large Image
 
2GTL4LP835 - Large Image
 
2GTL4LP835 - Large Image
360 Images
 
 
2GTL4LP835 - 360 Image
Attachments
 
 
2GTL4LP835 - Specification Sheet
Other Links
 
 
2GTL4LP835 - Other
 
2GTL4LP835 - Other
 
2GTL4LP835 - Other
 
2GTL4LP835 - Other
 
2GTL4LP835 - Other
 
2GTL4LP835 - Other
 
2GTL4LP835 - Other
 
2GTL4LP835 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
39
Lamp Type
LED - Static
Ballast Type
Not Applicable
Number of Lamps
Not Applicable
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
color rendering index (cri)
80
Lens Material
Acrylic
Lens Color
Clear
color temperature
3500
Finish
Matte
Style
Traditional
Color
White
Dimensions and Weight
Width
24.0000
Height
3.5
Length
49
Descriptions
Description
2X4 LED TROFFER
Product Type
Troffer
Long Description
The 2 ft. by 4 ft. GTL LED lay-in provides all the benefits of an LED fixture while maintaining familiar look of a traditional flourescent fixture and is ideal for schools, offices, retail, hospital and other applications
Special Features
An affordable digital lighting platform designed to deliver general ambient lighting for recessed-ceiling applications in schools, offices and hospitals. Built on the tried-and-true GT troffer platform, the LED technology ensures reliable color consistency.
extra long description
LITH 2GTL4 LP835 2x4 LED Recessed T
Additional Information
Maximum Operating Temperature
25
pallet quantity
28
average life
50,000
Warranty
5
Power Source
Hardwired
Socket Type
Not Applicable
dimmable
Yes
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
2GTL4 LP835
Brand
Lithonia Lighting
GTIN
00753573916505
UPC
753573916505
Taxonomies, Classifications, and Categories
Category Description
Indoor HID Lighting
Type
Troffer
Trade Size
aperture size
2x4
Packaging
Weight
20
Weight per each
19.58
Carton
1
Uses, Certifications, and Standards
standard
CSADLC Standard
environmental conditions
Indoor
Application
Education,Offices & Banks,Retail
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat