2X4SMKSH - 2X4 Surface Mount Kit For CPX Panels

Lithonia Lighting

  • $50.53 (Each)
  • $50.53 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2X4SMKSH
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
2X4SMKSH
Description
2X4 Surface Mount Kit For CPX Panels
Surface Mount Troffer Kit For 2-FT. X 4-FT. Troffer
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
191848505762 / 00191848505762
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.53 (Each)
Resources
Images
 
 
2X4SMKSH - Large Image
 
2X4SMKSH - Small Image
Attachments
 
 
2X4SMKSH - Specification Sheet
Other Links
 
 
2X4SMKSH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
4.5
Width
4.5
Length
51
Descriptions
Long Description
Surface mount troffer kit for 2-ft. x 4-ft. troffer
Product Type
Mounting Kit
Description
2X4 SURFACE MOUNT KIT FOR CPX PANELS
extra long description
LITH 2X4SMKSH Multi-Use Surface Mou
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
2X4SMKSH
GTIN
00191848505762
UPC
191848505762
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
aperture size
2x4
Packaging
Weight
8
Weight per each
8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat