3B1WR24 - 4" White Shallow Baffle

Lithonia Lighting

  • $23.00 (Each)
  • $23.00 (Each)

  • $552.00 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3B1WR24
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
3B1W U
Description
4" White Shallow Baffle
Popular 4-Inch Recessed Open Trims Compatible With L3 and L3R Housings. Open Trims Are Designed to Provide A Uniform Distribution Of Light.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
745975234264 / 00745975234264
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.00 (Each)
Standard Packaging
$552.00 (Per 24)
Resources
Other Links
 
 
3B1WR24 - Other
 
3B1WR24 - Other
 
3B1WR24 - Other
 
3B1WR24 - Other
 
3B1WR24 - Other
Images
 
 
3B1WR24 - Small Image
 
3B1WR24 - Large Image
 
3B1WR24 - Large Image
 
3B1WR24 - Large Image
 
3B1WR24 - Large Image
Attachments
 
 
3B1WR24 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Material
Aluminum
Lamp Included
NO
Shape
Round
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Height
3.5
Length
4
Width
5.25
Descriptions
Description
4" WHITE SHALLOW BAFFLE
Long Description
Popular 4-inch recessed open trims compatible with L3 and L3R housings. Open trims are designed to provide a uniform distribution of light.
Product Type
Trim
extra long description
LITH 3B1W R24 4 IN white baffle tri
Features
Design Select
Additional Information
Warranty
1
pallet quantity
1536
dimensions
4.875 x 4.875 x 3.5
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
3B1W U
GTIN
00745975234264
UPC
745975234264
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Trim
Trade Size
aperture size
4 in
Packaging
Weight
0.15
Weight per each
0.03
Carton
1
Package
24
Uses, Certifications, and Standards
standard
CSA,cUL
Application
Hospitality,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat