445WH - White LV Slot Trim

Juno

  • $83.85 (Each)
  • $83.85 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
445WH
Manufacturer
Juno
Manufacturer's Part Number
445 WH
Description
White LV Slot Trim
The 4-Inch Adjustable Slot Trim With GU10 Base Features A White Trim Ring.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209002372 / 00661209002372
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.85 (Each)
Resources
Images
 
 
445WH - Small Image
 
445WH - Large Image
Attachments
 
 
445WH - Specification Sheet
Other Links
 
 
445WH - Other
 
445WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
3
Width
5.5
Length
6
Descriptions
Description
WHITE LV SLOT TRIM
Product Type
Trim
extra long description
LITH 445 WH 4IN Adjustable Slot Ape
Long Description
The 4-inch adjustable slot trim with GU10 base features a white trim ring.
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
445 WH
GTIN
00661209002372
UPC
661209002372
Trade Size
aperture size
4 in
Packaging
Weight
0.124
Weight per each
0.58
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat