4G1MWLED30K90CRI - 4" 7.7W Led Retro GMBL 30K

Lithonia Lighting

  • $109.50 (Each)
  • $109.50 (Each)
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
4G1MWLED30K90CRI
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
4G1MW LED 30K 90CRI M6
Description
4" 7.7W Led Retro GMBL 30K
00889804156379|0889804|889804156379|88980415637|15637|4G1MW Led 30K 90CR1 M6|4G1MW Led 30K 90CRI M6|4G1MWLED30K90CRIM6|4G1MW-Led-30K-90CRI-M6|Trim|Acuity Brands 4G1MW Led 30K 90CR1 M6|Acuity Brands 4G1MW Led 30K 90CRI M6|Acuity Brands 4G1MWLED30K90CRIM6|Acuity Brands 4G1MW-Led-30K-90CRI-M6|Lithonia 4G1MW Led 30K 90CR1 M6|Lithonia 4G1MW Led 30K 90CRI M6|Lithonia 4G1MWLED30K90CRIM6|Lithonia 4G1MW-Led-30K-90CRI-M6|Lithonia Lighting 4G1MW Led 30K 90CR1 M6|Lithonia Lighting 4G1MW Led 30K 90CRI M6|Lithonia Light
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
889804156379 / 00889804156379
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.50 (Each)
Resources
Images
 
 
4G1MWLED30K90CRI - Large Image
 
4G1MWLED30K90CRI - Small Image
 
4G1MWLED30K90CRI - Large Image
 
4G1MWLED30K90CRI - Large Image
 
4G1MWLED30K90CRI - Large Image
Attachments
 
 
4G1MWLED30K90CRI - Specification Sheet
 
4G1MWLED30K90CRI - Specification Sheet
 
4G1MWLED30K90CRI - Specification Sheet
 
4G1MWLED30K90CRI - Specification Sheet
Other Links
 
 
4G1MWLED30K90CRI - Other
 
4G1MWLED30K90CRI - Other
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
120
Wattage
8
Lamp Type
LED - Static
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Finish
Matte
Color
White
Descriptions
Product Type
Trim
Description
4" 7.7W LED RETRO GMBL 30K
extra long description
LITH 4G1MW-LED-30K-90CRI-M6 Trim
Long Description
00889804156379|0889804|889804156379|88980415637|15637|4G1MW LED 30K 90CR1 M6|4G1MW LED 30K 90CRI M6|4G1MWLED30K90CRIM6|4G1MW-LED-30K-90CRI-M6|Trim|Acuity Brands 4G1MW LED 30K 90CR1 M6|Acuity Brands 4G1MW LED 30K 90CRI M6|Acuity Brands 4G1MWLED30K90CRIM6|Acuity Brands 4G1MW-LED-30K-90CRI-M6|LITHONIA 4G1MW LED 30K 90CR1 M6|LITHONIA 4G1MW LED 30K 90CRI M6|LITHONIA 4G1MWLED30K90CRIM6|LITHONIA 4G1MW-LED-30K-90CRI-M6|Lithonia Lighting 4G1MW LED 30K 90CR1 M6|Lithonia Lighting 4G1MW LED 30K 90CRI M6|Lithonia Light
Special Features
Directional LED recessed lighting fixtures for residential or commercial application types. The Lithonia Lighting 4", 5" and 6" adjustable LED gimbal fixtures are 80% more efficient than incandescent luminaries, performing for 35,000 hours or more. It is available in multiple trim finish options to match any style of décor. Great for sloped ceiling applications, grazing textured surfaces, wall washing, and highlighting artwork or other architectural features.
Additional Information
pallet quantity
144
Manufacturer Information
Manufacturers Part Number
4G1MW LED 30K 90CRI M6
Brand
Lithonia Lighting
GTIN
00889804156379
UPC
889804156379
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Trim
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
Application
Light Commercial, Residential
standard
cUL, ENERGY STAR, IC
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat