5RLDG307LM30K90C - 90CRI 120 FRPC WWH M6 5in

Juno

  • $15.90 (Each)
  • $15.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5RLDG307LM30K90C
Manufacturer
Juno
Manufacturer's Part Number
5RLD G3 07LM 30K 90CRI 120 FRPC WWH M6
Description
90CRI 120 FRPC WWH M6 5in
5'' Juno Basics Retrofit Downlight, Generation 3, 700 Nominal Lumens, 3000K, 90+ Cri, 120V, Forward/Reverse Phase Cut, White, White Trim Ring
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
190887658545 / 00190887658545
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$15.90 (Each)
Resources
Images
 
 
5RLDG307LM30K90C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Lamp Type
LED - Static
Material, Color, and Finish
Color
White
Descriptions
Product Type
Juno 5'' Retro 700L 90CRI 3K
Description
90CRI 120 FRPC WWH M6 5IN
Long Description
5'' Juno Basics Retrofit Downlight, Generation 3, 700 Nominal Lumens, 3000K, 90+ CRI, 120V, Forward/Reverse Phase Cut, White, White Trim Ring
Additional Information
pallet quantity
324
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
5RLD G3 07LM 30K 90CRI 120 FRP
GTIN
00190887658545
UPC
190887658545
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Trim
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
Energy Star
Application
Healthcare, Residential, Retrofit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat